ARIC 1 1 2 0 181 1 25/07/2016 - LIZA 1-2 1,2W 3000K 42° (V2).ldt LIZA 2 01 GRIS 1,2W 3000K 40D 50255 50255_PI_b_LIZA 2 01 GRIS 1,2W 3000K 40°.ldt 15/03/2017 PaD 27 0 80 16 0 0.0 0.0 0.0 0.0 100.0 100.0 1.0 0.0 1 1 1 x LED SEOUL SZ5M2 110 3000K >80 2.3 1.0 1.0 1.0 1.0 1.0 1.0 1.0 1.0 1.0 1.0 0 180 0 1 2 3 4 5 6 7 8 9 10 11 12 13 14 15 16 17 18 19 20 21 22 23 24 25 26 27 28 29 30 31 32 33 34 35 36 37 38 39 40 41 42 43 44 45 46 47 48 49 50 51 52 53 54 55 56 57 58 59 60 61 62 63 64 65 66 67 68 69 70 71 72 73 74 75 76 77 78 79 80 81 82 83 84 85 86 87 88 89 90 91 92 93 94 95 96 97 98 99 100 101 102 103 104 105 106 107 108 109 110 111 112 113 114 115 116 117 118 119 120 121 122 123 124 125 126 127 128 129 130 131 132 133 134 135 136 137 138 139 140 141 142 143 144 145 146 147 148 149 150 151 152 153 154 155 156 157 158 159 160 161 162 163 164 165 166 167 168 169 170 171 172 173 174 175 176 177 178 179 180 2177.25282 2175.90364 2169.01973 2155.8901 2135.98828 2117.03312 2096.52499 2054.97252 2011.0224 1965.0358 1903.93148 1833.15557 1755.26856 1674.93938 1587.55095 1494.48074 1400.08806 1304.77286 1205.01275 1100.61509 997.17687 894.74367 791.30969 688.20197 594.27759 509.49504 426.56239 353.54256 296.41251 246.76619 199.41714 167.228 147.80033 128.37267 113.05211 104.73471 96.8132 88.8807 80.46523 71.84318 63.61159 58.57078 54.6056 50.64121 48.24429 46.39955 44.55806 42.48216 40.62861 39.01555 37.40249 35.78943 34.17827 32.57171 30.96514 29.33402 27.50859 25.68317 23.85774 22.03232 20.85446 19.71802 18.58158 17.71547 17.05228 16.3891 15.72592 14.89792 13.94643 12.99494 12.01935 10.95768 9.89601 8.83433 7.78482 7.11966 6.45449 5.78933 5.45493 5.17867 4.90242 4.62616 4.52189 4.49923 4.47657 4.45466 4.45841 4.46215 4.3816 2.95009 1.54356 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 2177.25282 2175.90364 2169.01973 2155.8901 2135.98828 2117.03312 2096.52499 2054.97252 2011.0224 1965.0358 1903.93148 1833.15557 1755.26856 1674.93938 1587.55095 1494.48074 1400.08806 1304.77286 1205.01275 1100.61509 997.17687 894.74367 791.30969 688.20197 594.27759 509.49504 426.56239 353.54256 296.41251 246.76619 199.41714 167.228 147.80033 128.37267 113.05211 104.73471 96.8132 88.8807 80.46523 71.84318 63.61159 58.57078 54.6056 50.64121 48.24429 46.39955 44.55806 42.48216 40.62861 39.01555 37.40249 35.78943 34.17827 32.57171 30.96514 29.33402 27.50859 25.68317 23.85774 22.03232 20.85446 19.71802 18.58158 17.71547 17.05228 16.3891 15.72592 14.89792 13.94643 12.99494 12.01935 10.95768 9.89601 8.83433 7.78482 7.11966 6.45449 5.78933 5.45493 5.17867 4.90242 4.62616 4.52189 4.49923 4.47657 4.45466 4.45841 4.46215 4.3816 2.95009 1.54356 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0