ENLITE 2 4 24 15.00 31 3.00 9910727 EN-DLB072D/30 Enlite 220-240V 7W IP44 Fixed 20mm Baffle Dimmable Downlight 3000K EN-DLB072D-30.LDT 15-03-2017 / 0:30:26 85 0 87 75 0 1 1 1 1 100.00 99.93 1.00 0.00 1 1 LED 525.00 3000 80 7.00 0.74723 0.78837 0.83285 0.86529 0.88892 0.93152 0.95935 0.97927 0.99515 1.00410 0.00 15.00 30.00 45.00 60.00 75.00 90.00 105.00 120.00 135.00 150.00 165.00 180.00 195.00 210.00 225.00 240.00 255.00 270.00 285.00 300.00 315.00 330.00 345.00 0.00 3.00 6.00 9.00 12.00 15.00 18.00 21.00 24.00 27.00 30.00 33.00 36.00 39.00 42.00 45.00 48.00 51.00 54.00 57.00 60.00 63.00 66.00 69.00 72.00 75.00 78.00 81.00 84.00 87.00 90.00 1416.67632 1416.94138 1390.32136 1328.40880 1248.00026 1154.14922 1050.99524 935.84253 808.87031 696.69500 515.66281 337.06712 124.35772 25.71994 3.70008 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 1416.67632 1418.29391 1394.20512 1347.00541 1259.82536 1163.17793 1071.84895 939.90909 834.04836 732.25149 599.59064 361.61373 144.93461 36.82017 4.06097 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 1416.67632 1420.37739 1402.50277 1346.82262 1274.26398 1182.57859 1089.98864 976.27981 836.39511 739.74219 612.94727 382.46017 182.92740 57.21566 11.64162 3.06834 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 1416.67632 1421.99498 1400.87611 1357.74305 1281.48323 1188.71049 1098.56042 973.83991 850.65372 746.23956 615.02258 402.49507 193.39629 77.61105 19.58326 3.33908 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 1416.67632 1423.80433 1408.36960 1360.44801 1293.21689 1195.29930 1091.97160 982.22891 848.48787 743.80326 583.43671 406.28479 190.95909 99.36057 26.62232 4.15132 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 1416.67632 1425.24810 1409.36562 1367.03672 1291.05114 1193.59037 1094.32025 980.06315 864.91234 739.20030 593.18371 394.64337 166.95447 46.20568 5.59529 0.72189 0.18050 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 1416.67632 1424.43487 1406.56932 1368.12419 1288.34618 1193.13344 1093.68054 974.02270 852.27759 745.69857 608.70520 391.12419 178.50534 47.92029 10.01725 2.34635 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000 0.00000